Skip Content
AIR CIRC,36 IN,12,500 CFM,208-230/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AIR CIRC,36 IN,12,500 CFM,208-230/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3PEH2
  • Mfr. Model # 3PEH2
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Product Details

Air Circulator, Blade Dia. 36 In., Stationary, Non-Oscillating, Speeds 1, Voltage 208-230/460V, 3 Phase, CFM High 12,500, Air Velocity (FPM) @ 20 Ft. 1000, Motor HP 1/2, Motor RPM 1075, Operating Amps 1.5/0.75, Mounting Location Wall, Ceiling or IBeam, Fa

Technical Specs

  • Air Velocity (FPM) @ 40 Ft 415
  • Air Velocity (FPM) @ 20 Ft. 1000
  • Air Velocity (FPM) @ 60 Ft. 240
  • Application Industrial Spot Cooling
  • Bearing Type Ball
  • Assembled Yes
  • Motor HP 1/2
  • Motor RPM 1075
  • Includes Conduit Box, Mounting Device and Mounting Bolts
  • Height 39"
  • Item Air Circulator
  • Number of Blades 3
  • Operating Amps 1.5/0.75
  • Outside Dia. 39"
  • Drive Type Direct
  • Thermal Protection Auto
  • Phase 3
  • Width 39"
  • CFM High 12,500
  • Fan RPM 1075
  • Hz 60
  • Housing Material Steel
  • Motor Type 3 Phase
  • Motor Enclosure Totally Enclosed Air-Over
  • Speeds 1
  • Voltage 208-230/460V
  • Wire Guard Finish Gray Polyester Powder Coat
  • Blade Material Galvanized Steel
  • Watts 500
  • Standards UL, cUL, OSHA
  • Environmental Applications Industrial
  • Motor Insulation Class B
  • Guard Material Steel
  • Air Velocity (FPM) @ 10 Ft. 1330
  • Shaft Dia. 1/2"
  • Blade Dia. 36"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 25-1/2"
  • Oscillating No
  • Sound Level 82dBA
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, IBeam, Wall
  • CFM/Watt 30.23
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list