Skip Content
AIR CHCK DRCT LINE BLL FOOT 150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CHCK DRCT LINE BLL FOOT 150 PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HKY1
  • Mfr. Model # 2HKY1
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2828
  • Shipping Weight 0.08 lbs

Product Details

Single Head Air Chuck, Direct line ball foot, 1/4" NPT female inlet.

Technical Specs

  • Features 1/4" Female NPT
  • Includes Tire Inflator Gauge
  • Item Single Head Air Chuck
  • Thread Size 1/4" FNPT
  • Size Gages, Tire
  • Range 0 - 150 PSI
  • Used For Automotive Tire Pressure Gauges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List