AIR CHAIN HOIST 500LBCAP. 20FT.LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CHAIN HOIST 500LBCAP. 20FT.LIFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29XL90
  • Mfr. Model # 29XL90
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.6 lbs

Technical Specs

  • Colour Red
  • Finish Paint
  • Includes Chain Container
  • Item Chain Hoist
  • Control Pendant Throttle
  • Load Capacity 500 lbs.
  • Reeving 1
  • Brake Shoe Type
  • Standards ASME/ANSI B30.16
  • Inlet Size 3/8" NPT
  • Air Consumption 48 SCFM
  • Housing Length 12-1/8"
  • Air Pressure 90 PSI
  • Housing Width 10-3/16"
  • Hoist Lift 20 ft.
  • Lift Speed 65 FPM
  • Min. Between Hooks 15-1/4"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list