AIR CHAIN HOIST 2000 LB 20FT.LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CHAIN HOIST 2000 LB 20FT.LIFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29XL89
  • Mfr. Model # 29XL89
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Colour Red
  • Finish Paint
  • Includes Chain Container
  • Item Chain Hoist
  • Load Capacity 2,000 lbs.
  • Control Pendant Throttle
  • Reeving 2
  • Brake Shoe Type
  • Inlet Size 3/8" NPT
  • Standards ASME/ANSI B30.16
  • Air Consumption 48 SCFM
  • Hoist Lift 20 ft.
  • Air Pressure 90 PSI
  • Housing Width 10-3/16"
  • Lift Speed 23 FPM
  • Min. Between Hooks 18"
  • Housing Length 12-1/8"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list