Skip Content
AIR CHAIN HOIST 1000 LB 10FT.LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CHAIN HOIST 1000 LB 10FT.LIFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29XL86
  • Mfr. Model # 29XL86
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1868
  • Shipping Weight 51.8 lbs

Technical Specs

  • Finish Paint
  • Colour Red
  • Includes Chain Container
  • Item Chain Hoist
  • Load Capacity 1,000 lbs.
  • Control Pendant Throttle
  • Reeving 1
  • Inlet Size 3/8" NPT
  • Brake Shoe Type
  • Standards ASME/ANSI B30.16
  • Air Pressure 90 PSI
  • Air Consumption 48 SCFM
  • Housing Length 12-1/8"
  • Housing Width 10-3/16"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 15-1/4"
  • Lift Speed 45 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list