Skip Content
AIR CART 2 BOTTLE 4500PSI - 2 OUTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CART 2 BOTTLE 4500PSI - 2 OUTLE

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIMP2H
  • Mfr. Model # MP2H
  • UNSPSC # 42191710
  • CATALOGUE PAGE # 2566
  • Shipping Weight 54.0 lbs

Product Details

Multi-Pak(TM) economy priced twin bottled air cart. Low pressure alarm whistle, standard 2 or 4 outlet manifold, expandable to four outlets, inline check valves, and rear hose rack. Dimensions: 24 inches wide x 33 inches high x 13 inches deep.

Technical Specs

  • Item Multi-Pak(TM), 4,500 PSI Supplied with CGA-347 Hand-Tight Nuts
  • Includes 2 Outlet Manifold and Low Pressure Alarm Whistle
  • Material Aluminum
  • Overall Dimensions 21" L x 16" W x 35" H
  • Holds (2) High Pressure Cylinders, 4,500 PSI
  • Colour Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list