Skip Content
AIR CART 2 BOTTLE 2400PSI - 2 OUTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CART 2 BOTTLE 2400PSI - 2 OUTLE

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIMP2L
  • Mfr. Model # MP2L
  • UNSPSC # 42191710
  • CATALOGUE PAGE # 2566
  • Shipping Weight 50.0 lbs

Product Details

Multi-Pak(TM) economy priced twin bottled air cart. Low pressure alarm whistle, standard 2 or 4 outlet manifold, expandable to four outlets, inline check valves, and rear hose rack. Dimensions: 24 inches wide x 33 inches high x 13 inches deep.

Technical Specs

  • Includes 2 Outlet Manifold and Low Pressure Alarm Whistle
  • Item Multi-Pak(TM), 2,400 PSI Supplied with CGA-346 Wrench-Tight Nuts
  • Material Steel
  • Overall Dimensions 21" L x 16" W x 35" H
  • Holds (2) Low Pressure Cylinders, 2,400 PSI
  • Colour Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list