Skip Content
AIR CANNON 36IN 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CANNON 36IN 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2ATC8
  • Mfr. Model # 2ATC8
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1427
  • Shipping Weight 264.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 40 Ft 1,190
  • Air Velocity (FPM) @ 20 Ft. 1,810
  • Air Velocity (FPM) @ 80 Ft. 490/375
  • Air Velocity (FPM) @ 60 Ft. 815
  • Bearing Type Ball
  • Height 43"
  • Includes 2 ft. Pig Tail for Hard Wiring
  • Item Air Cannon
  • Number of Blades 4
  • Motor HP 2
  • Operating Amps 7.3 - 7.3/3.1
  • Motor RPM 1,160
  • Phase 3
  • Width 43"
  • Housing Material Steel
  • Outside Dia. 39-1/2"
  • CFM High 16,100
  • Hz 60
  • Motor Enclosure Totally Enclosed
  • Motor Type 3 Phase
  • Speeds 1
  • Mounting Location Wall, Ceiling or Floor
  • Voltage 208 - 230/460
  • Wire Guard Finish Gray Polyester Powder Coat
  • Standards UL, OSHA
  • Shaft Dia. 5/8"
  • Guard Material Steel
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
  • Blade Dia. 36"
  • Max. Depth 23"
  • Max. Ambient Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list