AIR CANNON,29 IN. W,29 IN. H,29 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CANNON,29 IN. W,29 IN. H,29 IN.

PATTERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ALF6
  • Mfr. Model # 6ALF6
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 625
  • Air Velocity (FPM) @ 40 Ft 450
  • Air Velocity (FPM) @ 60 Ft. 375
  • Bearing Type Ball
  • Air Velocity (FPM) @ 80 Ft. 200
  • Includes 12 ft. Cord with 115V Plug, Other Voltages Require Hard Wiring Per Wiring Instructions on Motor Plate
  • Height 29"
  • Item Air Cannon
  • Number of Blades 3
  • Motor HP 1/2
  • Motor RPM 1725
  • Phase 1
  • Width 29"
  • Operating Amps 6/3-2.9
  • CFM High 5570
  • Housing Material Steel
  • Thermal Protection Automatic
  • Hz 60
  • Outside Dia. 29"
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Type Permanent Split Capacitor
  • Voltage 115/208-230
  • Guard Material Steel
  • Shaft Dia. 5/8"
  • Wire Guard Finish Blue Powder Coat
  • Blade Dia. 22"
  • Max. Ambient Temp. 105 Degrees F
  • Max. Depth 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list