Skip Content
AIR CANNON,29 IN. W,29 IN. DIA.,29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CANNON,29 IN. W,29 IN. DIA.,29

PATTERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ALF7
  • Mfr. Model # 6ALF7
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.6 lbs

Technical Specs

  • Air Velocity (FPM) @ 40 Ft 450
  • Air Velocity (FPM) @ 20 Ft. 625
  • Air Velocity (FPM) @ 60 Ft. 375
  • Air Velocity (FPM) @ 80 Ft. 200
  • Height 29"
  • Motor HP 1/2
  • Bearing Type Ball
  • Motor RPM 1725
  • Item Air Cannon
  • Number of Blades 3
  • Phase 3
  • Outside Dia. 29"
  • Thermal Protection Automatic
  • Operating Amps 2.4-2.3/1.2
  • Width 29"
  • CFM High 5570
  • Motor Enclosure Totally Enclosed Air Over
  • Hz 60
  • Housing Material Steel
  • Motor Type 3 Phase
  • Mounting Location Wall, Ceiling or Floor with Appropriate Accessory
  • Wire Guard Finish Blue Powder Coat
  • Speeds 1
  • Guard Material Steel
  • Voltage 208-230/460
  • Shaft Dia. 5/8"
  • Blade Dia. 22"
  • Max. Depth 16"
  • Max. Ambient Temp. 105 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list