Skip Content
AIR CANNON,26 W,26 IN. H,19IN. D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CANNON,26 W,26 IN. H,19IN. D

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN13F060
  • Mfr. Model # 13F060
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1427
  • Shipping Weight 126.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 615
  • Air Velocity (FPM) @ 40 Ft 410
  • Bearing Type Ball
  • Air Velocity (FPM) @ 60 Ft. 280
  • Height 26"
  • Includes 2 ft. Pigtail for Hard Wiring
  • Motor HP 1
  • Motor RPM 1,725
  • Number of Blades 3
  • Outside Dia. 23-1/8"
  • Phase 3
  • Operating Amps 3.3 - 3.5/1.7
  • Thermal Protection None
  • Width 26"
  • CFM High 5,600
  • Hz 60
  • Housing Material Steel, Gray Polyester Coating
  • Motor Enclosure Totally Enclosed
  • Voltage 208 - 230/460
  • Wire Guard Finish Gray Polyester Powder Coat
  • Guard Material Steel
  • Standards UL, cUL, OSHA
  • Shaft Dia. 5/8"
  • Blade Dia. 20"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list