AIR BRUSH KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR BRUSH KIT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4RR09
  • Mfr. Model # 4RR09
  • UNSPSC # 31211908
  • CATALOGUE PAGE # 3278
  • Shipping Weight 1.05 lbs

Product Details

Includes air brush, 22 cc jar assembly, 7 cc metal colour cup, 60 cc jar with lid, 6-ft. PVC air hose adapter, head wrench and hanger.

Technical Specs

  • Includes Air Brush, 22 cc Jar Assembly, 7 cc Metal Color Cup, 22 cc Jar with Lid, 6 ft. PVC Air Hose, Air Hose Adapter, Head Wrench, Hanger and Impact Resistant Molded Case
  • Item Air Brush Kit
  • Nozzle Size 0.015"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list