AIR BREATHER SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR BREATHER SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBT367S
  • Mfr. Model # BT367S
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3130
  • Shipping Weight 0.89 lbs

Product Details

Microlite full-flow lube or hydraulic spin-on contains 20 PSI by-pass valve. Thread 1-1/8-16. Outside diameter is 3-11/16 inches and length is 3-7/32 inches long. Gasket included.

Technical Specs

  • Height 3-7/32"
  • Includes O. Gskt. ES3028
  • Item Air Filter
  • Outside Dia. 3-11/16"
  • Length 3-7/32"
  • Width 3-11/16"
  • Description/Special Features Air Breather Spin-on
  • Air Filter Design Spin-On

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list