Skip Content
AIR BRAKE-NTA SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR BRAKE-NTA SLEEVE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE60NTA6
  • Mfr. Model # 60NTA6
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Length .39"
  • Pressure (PSI) 150
  • Temp. Range -40 - 200 Degrees F
  • Item Sleeve
  • Type Compression
  • Connection Tube
  • Tube Size 3/8"
  • Material Brass
  • Standards SAE J246, SAE J1131, DOTFMVSS 571.106

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list