Skip Content
AIR BRAKE HOSE ASSY 3/8ID 3/8MPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR BRAKE HOSE ASSY 3/8ID 3/8MPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARHAB6-48C
  • Mfr. Model # HAB6-48C
  • UNSPSC # 25171716
  • CATALOGUE PAGE # 3176
  • Shipping Weight 0.961 lbs

Product Details

Air brake hose assembly 3/8 inch inside diameter, 3/8 inch male pipe thread. Overall length 48 inches.

Technical Specs

  • For Use With Truck
  • Item Air Brake Hose
  • Length 48"
  • Material Rubber
  • Outside Dia. 7/8"
  • Pressure (PSI) 225
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Hose Assembly
  • Thread Size 3/8"
  • Connection For D.O.T. Air Brake Assembly
  • Hex Size 7/8"
  • Pipe Size 3/8"
  • Standards DOT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list