AIR BRAKE HOSE ASSY 3/8 ID 3/8MPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR BRAKE HOSE ASSY 3/8 ID 3/8MPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARHAB6-30C
  • Mfr. Model # HAB6-30C
  • UNSPSC # 25171716
  • CATALOGUE PAGE # 3176
  • Shipping Weight 0.69 lbs

Product Details

Air brake hose assembly 3/8 inch inside diameter, 3/8 inch male pipe thread. Overall length 30 inches.

Technical Specs

  • Item Air Brake Hose
  • For Use With Truck
  • Length 30"
  • Material Rubber
  • Outside Dia. 3/4"
  • Pressure (PSI) 225
  • Thread Size 3/8"
  • Type Hose Assembly
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Hex Size 7/8"
  • Connection For D.O.T. Air Brake Assembly
  • Standards DOT
  • Pipe Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list