AIR BLOWER VENTURI PNEUMATIC 47IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR BLOWER VENTURI PNEUMATIC 47IN

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIASI4100
  • Mfr. Model # ASI4100
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2568
  • Shipping Weight 34.0 lbs

Product Details

Venturi-style pneumatic air blower quickly and safely ventilates explosive & hazardous vapors or fumes. Using no moving parts, the units operate on compressed air or steam up to 140 PSI. Lightweight cast aluminum base & static grounding lug are standard.

Technical Specs

  • Application Ventilation with Compressed Air or Steam of Hazardous or Explosive Vapors
  • Base Material Cast Aluminum
  • Includes Grab Handle, Grounding Lug
  • Air Consumed @ 50 PSIG 117 CFM
  • Air Consumed @ 90 PSIG 197 CFM
  • Item Venturi Style Pneumatic Air Blower
  • Air Consumed @ 70 PSIG 152 CFM
  • Housing Material Galvanized Steel
  • Overall Length 46-1/2"
  • Total Air Flow @ 70 PSIG 4562 CFM
  • Total Air Flow @ 90 PSIG 5041 CFM
  • Total Air Flow @ 50 PSIG 3785 CFM
  • Base Dia. 14-3/8"
  • Inlet Connection 1" NPT
  • Total Air Flow @ 80 PSIG 5,041 CFM
  • Max. Inlet Pressure 140 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list