AIR BLOWER VENTURI PNEUMATIC 44IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR BLOWER VENTURI PNEUMATIC 44IN

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIASI2900
  • Mfr. Model # ASI2900
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2568
  • Shipping Weight 25.0 lbs

Product Details

Venturi-style pneumatic air blower quickly and safely ventilates explosive & hazardous vapors or fumes. Using no moving parts, the units operate on compressed air or steam up to 140 PSI. Lightweight cast aluminum base & static grounding lug are standard.

Technical Specs

  • Base Material Cast Aluminum
  • Includes Grab Handle, Grounding Lug
  • Item Venturi Style Pneumatic Air Blower
  • Application Ventilation with Compressed Air or Steam of Hazardous or Explosive Vapors
  • Air Consumed @ 50 PSIG 76 CFM
  • Housing Material Galvanized Steel
  • Air Consumed @ 70 PSIG 99 CFM
  • Air Consumed @ 90 PSIG 127 CFM
  • Overall Length 44"
  • Total Air Flow @ 50 PSIG 2770 CFM
  • Total Air Flow @ 70 PSIG 3340 CFM
  • Inlet Connection 1" NPT
  • Total Air Flow @ 90 PSIG 3752 CFM
  • Base Dia. 11-1/4"
  • Max. Inlet Pressure 140 PSI
  • Total Air Flow @ 80 PSIG 3,752 CFM

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list