Skip Content
AIR BLOW GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR BLOW GUN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYE2
  • Mfr. Model # 2ZYE2
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2823
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Zinc
  • Includes Brass Tip
  • Item Air Gun
  • Max. dBA 90
  • Body Material Zinc
  • Nozzle Standard
  • Output 90 psi
  • Overall Length 2-7/8"
  • Trigger Button
  • Outlet Size 1/8" (F)NPT
  • Nozzle Length 3/4"
  • Max. Inlet Pressure 160 psi
  • Air Consumption 8 SCFM
  • Air Gun Body Style Thumb Lever
  • Air Gun Product Group Vacuum and Blow Kit
  • Air Gun Inlet Size 1/4" (F)NPT
  • Standards OSHA 1910.242(B), OSHA 1910.95
  • Extension Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list