AIR BAG MAXIFORCE KPI-32 24X24X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR BAG MAXIFORCE KPI-32 24X24X3/4

PARATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTI888170
  • Mfr. Model # 888170
  • UNSPSC # 25172101
  • CATALOGUE PAGE # 2740
  • Shipping Weight 23.0 lbs

Product Details

Paratech KPI-32 Maxiforce(R) air bag, 29.9 ton capacity, 13.0 inch height.

Technical Specs

  • Height 13.0"
  • Item Air Bag Maxiforce KPI-32
  • Length 24"
  • Material Neoprene, Aramid fibre reinforcement
  • Width 24"
  • Standards National Coal Board, Japan Standard Institute, GSA Contact Item, EN 13731 Air Bags for fire Bridges and rescue Units.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list