Skip Content
AIR BAG MAXIFORCE KPI-22 20INX20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR BAG MAXIFORCE KPI-22 20INX20IN

PARATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTI888160
  • Mfr. Model # 888160
  • UNSPSC # 25172101
  • CATALOGUE PAGE # 2740
  • Shipping Weight 17.0 lbs

Product Details

Paratech KPI-22 Maxiforce(R) air bag, 20.2 ton capacity, 11.0 inch height.

Technical Specs

  • Height 10.8"
  • Item Air Bag Maxiforce KPI-22
  • Material Neoprene, Aramid fibre reinforcement
  • Length 20"
  • Width 20"
  • Standards National Coal Board, Japan Standard Institute, GSA Contact Item, EN 13731 Air Bags for fire Bridges and rescue Units.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list