Skip Content
AIR BAG MAXIFORCE KPI-12 15INX15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR BAG MAXIFORCE KPI-12 15INX15IN

PARATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTI888140
  • Mfr. Model # 888140
  • UNSPSC # 25172101
  • CATALOGUE PAGE # 2740
  • Shipping Weight 10.0 lbs

Product Details

Paratech KPI-12 Maxiforce(R) air bag, 10.8 ton capacity, 8.2 inch height.

Technical Specs

  • Material Neoprene, Aramid fibre reinforcement
  • Height 8.1"
  • Item Air Bag Maxiforce KPI-12
  • Length 15"
  • Width 15"
  • Standards National Coal Board, Japan Standard Institute, GSA Contact Item, EN 13731 Air Bags for fire Bridges and rescue Units.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list