AIR AMPLIFIER KIT,5 IN INLET,50 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR AMPLIFIER KIT,5 IN INLET,50 CFM

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J069
  • Mfr. Model # 15J069
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.85 lbs

Technical Specs

  • CFM @ 80 PSI 50
  • Inside Dia. 3.02"
  • Includes Air Amplifier, Filter, Pressure Regulator, Shim Set
  • Material Stainless Steel
  • Item Air Amplifier Kit
  • Output Adjustable
  • Max. dBA 84
  • Overall Length 5"
  • Pressure Range 5 to 120 psi
  • Air Output Volume CFM @ 80 psi 3600
  • Amplification Ratio 24
  • Air Inlet 1/2" NPT
  • Inlet Dia. 5"
  • Temp. Rating 400 Degrees F
  • Discharge Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list