Skip Content
AIR AMPLIFIER,4 IN INLET,35.2 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR AMPLIFIER,4 IN INLET,35.2 CFM

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J066
  • Mfr. Model # 15J066
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • CFM @ 80 PSI 35.2
  • Material Stainless Steel
  • Inside Dia. 2.2"
  • Max. dBA 83
  • Item Air Amplifier
  • Output Adjustable
  • Overall Length 4.06"
  • Amplification Ratio 22
  • Pressure Range 5 to 120 psi
  • Temp. Rating 400 Degrees F
  • Air Inlet 1/2" NPT
  • Air Output Volume CFM @ 80 psi 2323
  • Discharge Dia. 3"
  • Inlet Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list