Skip Content
AIR AMPLIFIER,4.91 IN INLET,29.2 CF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR AMPLIFIER,4.91 IN INLET,29.2 CF

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J060
  • Mfr. Model # 15J060
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • CFM @ 80 PSI 29.2
  • Item Air Amplifier
  • Inside Dia. 3.02"
  • Material Aluminum
  • Max. dBA 73
  • Pressure Range 5 to 120 psi
  • Overall Length 4.75"
  • Amplification Ratio 25
  • Output High Efficiency Fixed
  • Air Output Volume CFM @ 80 psi 2190
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Temp. Rating 275 Degrees F
  • Discharge Dia. 4"
  • Air Inlet 1/2" NPT
  • Inlet Dia. 4.91"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list