Skip Content
AIR AMPLIFIER,0.75 IN INLET,8.9 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR AMPLIFIER,0.75 IN INLET,8.9 CFM

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LCX7
  • Mfr. Model # 4LCX7
  • UNSPSC # 41103306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • CFM @ 80 PSI 8.9
  • Material Aluminum
  • Max. dBA 78
  • Item Air Amplifier
  • Inside Dia. 0.45"
  • Output Adjustable
  • Overall Length 2.22"
  • Amplification Ratio 10
  • Pressure Range 5 to 120 psi
  • Air Output Volume CFM @ 80 psi 267
  • Temp. Rating 275 Degrees F
  • Discharge Dia. 0.75"
  • Air Inlet 1/8" NPT
  • Inlet Dia. 0.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list