Skip Content
AIR ADMITTANCE VALVE,ALUMINUM,SILVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR ADMITTANCE VALVE,ALUMINUM,SILVE

STUDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15W941
  • Mfr. Model # 15W941
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Height (In.) 3-5/8
  • For Use With Maxi Vent(R)
  • Item Air Admittance Valve
  • Length (In.) 6-7/8
  • Package Quantity 1
  • Material of Construction Aluminum
  • Color/Finish Silver
  • Type Maxi-Cap(TM)
  • Standards UV Rated
  • Connection Slip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list