Skip Content
AIR ACTUATED FOOT PMP 10,000PSI 122 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AIR ACTUATED FOOT PMP 10,000PSI 122

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG22905
  • Mfr. Model # G22905
  • UNSPSC # 40151501
  • CATALOGUE PAGE # 2921
  • Shipping Weight 20.04 lbs

Product Details

User-friendly, foot-actuated design powerful motor has an internal check valve to eliminate pulsing and provide a consistent pressure of up to 10,000 PSI w/standard air supply of 90 PSI. Built-in bypass system protects the unit from a pressure overload.

Technical Specs

  • Capacity (PSI) 10,000
  • Oil Capacity (Cu.-In.) 122.00
  • Item Air Actuated Foot Pump
  • Operating Air PSI 90 - 175
  • Oil Displacement @ 0 PSI 61.02 cu. in./min.
  • Oil Displacement @ 10,000 PSI 9.15 cu. in./min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list