AGLD GLOBE VALVE,108 CARBON STEEL,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AGLD GLOBE VALVE,108 CARBON STEEL,1

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI60B20324
  • Mfr. Model # 60B20324
  • UNSPSC # 40141611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Globe Valve
  • Stem Material ASTM A276 Stainless Steel
  • Standards NACE MR-01-75
  • Handle Type Cross
  • Max. Air Temp. -50 Degrees F- 1000 Degrees F
  • Body Material ASTMA108 Carbon Steel
  • Pipe Size 1/2"
  • Seal Material Graphite
  • Handle Material Malleable Iron
  • Connection Type FNPT
  • Compliance NACEMR0175(ED 2000)&MR0103(2012)
  • Inlet to Outlet Length 2-3/4"
  • Top of Handle to Inlet Center 3-13/32"
  • Max. Air Pressure 10,000 psig @ 600 Degrees F
  • Valve Stem Type Rising
  • Bonnet Style Hub
  • Max. Water Pressure 10,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list