Skip Content
AGITATOR,5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AGITATOR,5 GAL

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TKP3
  • Mfr. Model # 2TKP3
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.55 lbs

Technical Specs

  • For Use With -
  • Includes 5 gal. Pail Cover
  • Item Paint Mixer
  • Motor HP 1/2
  • Container Size 5 gal.
  • RPM to 3000
  • Pressure Range 60 to 100 psi
  • Shaft Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list