Skip Content
AGC-20 AMP GLASS FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AGC-20 AMP GLASS FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSAGC20R
  • Mfr. Model # AGC20R
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Fuse Amps 20 A
  • In Line Fuseholder G
  • Element Single
  • Item Fuse
  • Length 1-1/4"
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Functionally Equal To Ferraz/Gould GGC, Littelfuse 312
  • Fuse Holder Code G
  • Series AGC
  • Standards UL 248-14 Guide JDYX2 (15-30A), CSA Certification Class 1422-01
  • Green Environmental Attribute RoHS Compliant
  • Diameter 1/4"
  • Fuse Voltage Rating 32 VDC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 1 kA at 32 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list