Skip Content
AG CPLR 1/4IN POPPET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AG CPLR 1/4IN POPPET

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE4050-2P
  • Mfr. Model # 4050-2P
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 3140
  • Shipping Weight 1.0 lbs

Product Details

Hydraulic couplings, used across the spectrum of applications. These double shut-off couplings can be found anywhere that fluid transfer lines need to be connected and disconnected for operation or maintenance of equipment, and a loss of fluid is undesira

Technical Specs

  • Coupler Body Size 2-3/16"
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type 4000
  • Item Hydraulic Coupler Body
  • For Use With Parker 4000 Series
  • Bearing Material Stainless Steel
  • Length 2-3/16"
  • Parker Interchange 4050-2P
  • Locking Mechanism Ball
  • Seal Material Buna
  • Pioneer Interchange 4050-2P
  • Series Parker 4000 Series
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Sleeve Material Steel
  • Valve Design Poppet
  • Max. Pressure 3000 psi
  • Connection Type FNPT
  • Coupler Body Material Steel
  • Coupler Connection Type FNPT
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 3.0 gpm
  • Coupler Thread Size 1/4"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list