Skip Content
AF-WELD 10L BAG IN BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AF-WELD 10L BAG IN BOX

BIO-CIRCLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT57F005
  • Mfr. Model # 57F005
  • UNSPSC # 23271801
  • CATALOGUE PAGE # 824
  • Shipping Weight 23.3 lbs

Product Details

Air Force AF-Weld anti-spatter. Is a state of the art anti-spatter which protects work pieces from adherence of spatter. AF-Weld performs porosity-free, and delivers crack-free welds. VOC free, solvent free, silicon free, biodegradable. Corrosion resistant. Allows immediate painting.

Technical Specs

  • Includes 2.9 gal. (10 L) AF-WELD Bag in Box
  • Application Anti-Spatter for MIG and TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding
  • Item Anti-Spatter

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list