Skip Content
AF-PL LIQUID/200L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AF-PL LIQUID/200L

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53C558
  • Mfr. Model # 53C558
  • UNSPSC # 47131820
  • CATALOGUE PAGE # 1612
  • Shipping Weight 374.78 lbs

Product Details

AF-PL(TM) industrial strength cleaner degreaser, liquid, 200 L drum. Residue-free and fast evaporating. Effectively dissolves and removes grease, oil and grime. Free of chlorinated solvents.

Technical Specs

  • Item Liquid, 200 L Drum
  • Fragrance Unscented
  • Cleaner Container Size 200 L
  • Cleaner Item Cleaner/Degreaser

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list