AEROSOLV CN RCYCLNG UNIT W/TEFLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AEROSOLV CN RCYCLNG UNIT W/TEFLON

AEROSOLV

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAYCPU7000CA
  • Mfr. Model # CPU7000CA
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1612
  • Shipping Weight 8.0 lbs

Product Details

Safe and economical, hand operated means of aerosol can disposal requires no power source. Carbon filter coalesces COV's in filter reservoir, the residual contents collected in drum (76, 114 or 208 L) may be eligible for reclamation through hazardous waste handlers. Effective on 10,000 plus cans.

Technical Specs

  • Type Aerosolv(R) 7000, Automatic Shut-Off Valve, Teflon Components
  • Item Aerosol(R) 7000 Venting System

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list