AEROSOL STEELTECH 15OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AEROSOL STEELTECH 15OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM268863
  • Mfr. Model # 268863
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1534
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Spray Paint
  • Base Type Solvent
  • Colour Gray
  • Coverage 14 sq. ft./gal.
  • Dry Time 10 - 20 min.
  • Exposure Conditions Mild - Moderate
  • Net Weight 15 oz.
  • Dry Time Recoat Within 1 hr. or After 24 hr.
  • Dry Time Tack Free 10 - 20 min.
  • Application Temperature 50 Degrees F to 100 Degrees F
  • Resin Type Polyurethane
  • Standards VOC and MIR Compliant
  • Paint Color Family Grays
  • Paint and Primer Surface Material Metal
  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint and Primer Finish Semi-Gloss
  • Spray Paints Item Rust Preventative Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list