AEROSOL ROCKER PANEL CTG GY 650G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AEROSOL ROCKER PANEL CTG GY 650G

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM08889
  • Mfr. Model # 08889
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

Rocker panel coating, 850 mL, gray aerosol, internal panel coating, corrosion protection, paint able in 50 minutes.

Technical Specs

  • Colour Grey
  • Item Rocker Panel Coating
  • Length 18"
  • Width 2"
  • Grade Coarse
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list