Skip Content
AEROSOL ROCK N ROLL 400ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AEROSOL ROCK N ROLL 400ML

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53D852
  • Mfr. Model # 53D852
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1586
  • Shipping Weight 0.84 lbs

Product Details

Ceramic anti-seize lubricant that is inert, non-toxic, and metal free. Protects against corrosion and prevents seizing of assemblies even under extreme conditions. Safe on all materials, long lasting and water resistant. 400 milliliters aerosol.

Technical Specs

  • Container Size 13.5 oz.
  • Application Avoiding Seizure of All Threaded Components Extreme High Temperature (Up to 1400 C or 2500 F) Restauring Damaged Threads Use Under Wet Conditions
  • Max. Operating Temp. 752 Degrees F
  • Series Rock'N Roll
  • VOC Content 558 g/L
  • Specific Gravity 0.676 g/mL
  • Flash Point Closed cup: -60 degrees celsius
  • Min. Operating Temp. -22 Degrees F
  • Physical Form Aerosol

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list