Skip Content
AEROSOL PAINT MARKING FL.ORG 20 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AEROSOL PAINT MARKING FL.ORG 20 OZ

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL222W
  • Mfr. Model # 222W
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.365 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Survey Marking Paint (Fluorescent)
  • For Use With 244 / 245
  • Size 20 oz.
  • Base Type Solvent
  • Dry Time 10 hr.
  • Standards OSHA, APWA, 1-Call (colors)
  • VOC Content Less Than 66%
  • Exposure Conditions Mild to Moderate
  • Coverage 371 Linear ft./can
  • Dry Time Tack Free 32 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Net Weight 17 oz.
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Gravel
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Paint Color Family Oranges
  • Striping & Marking Paint & Chalk Item Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list