Skip Content
AEROSOL  PAINT MARKG CONST SRVY GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AEROSOL PAINT MARKG CONST SRVY GRN

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL224
  • Mfr. Model # 224
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Fluorescent Green
  • For Use With 244 / 245
  • Item Survey Marking Paint (Fluorescent)
  • Size 20 oz.
  • Base Type Solvent
  • Coverage 370 Linear ft./can
  • Dry Time 8 hr.
  • Exposure Conditions Mild to Moderate
  • Standards OSHA, APWA, 1-Call (colors)
  • VOC Content Less Than 66%
  • Dry Time Tack Free 30 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Net Weight 17 oz.
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Gravel
  • Paint Color Family Greens
  • Striping & Marking Paint & Chalk Item Marking Paint
  • Line Striping Aerosol Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list