Skip Content
AEROSOL PAINT INVERTED HI VIS YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AEROSOL PAINT INVERTED HI VIS YLW

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL208
  • Mfr. Model # 208
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Hi Vis Yellow
  • For Use With 244 / 245
  • Size 20 oz.
  • Item Survey Marking Paint
  • Base Type Solvent
  • Coverage 370 Linear ft./can
  • Standards OSHA, APWA, 1-Call (colors)
  • Dry Time 8 hr.
  • Exposure Conditions Mild to Moderate
  • VOC Content Less Than 66%
  • Net Weight 17 oz.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Dry Time Tack Free 30 min.
  • Paint Color Family Yellows
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Gravel
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping & Marking Paint & Chalk Item Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list