Skip Content
AEROSOL CUSTOM TRANX GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AEROSOL CUSTOM TRANX GREEN

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM248014
  • Mfr. Model # 248014
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Green
  • Coverage 8 - 10 sq. ft.
  • Base Type Solvent
  • Item Spray Paint
  • Dry Time 1 - 2 hr.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Dry Time Recoat 1 - 24 hr.
  • Dry Time Tack Free 20 - 30 min.
  • Net Weight 12 oz.
  • Color Family Greens
  • Resin Type Alkyd
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Paint and Primer Finish Gloss
  • Paint Color Family Greens
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list