AEROSOL CAMOUFLAGE EARTH BROWN 12OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

AEROSOL CAMOUFLAGE EARTH BROWN 12OZ

PAINTER'S TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM1918
  • Mfr. Model # 1918
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Item Spray Paint
  • Colour Earth Brown
  • Base Type Solvent
  • Coverage 6 - 7 sq. ft.
  • Dry Time 1 hr.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Exterior
  • Dry Time Recoat 1 - 24 hr.
  • Net Weight 12 oz.
  • Dry Time Tack Free 20 min.
  • Colour Family Browns
  • Application Temperature Above 50 Degrees F
  • Resin Type Enamel
  • Paint and Primer Finish Flat
  • Paint Color Family Browns
  • Paint and Primer Surface Material Masonry, Metal, Plaster, Wood
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list