AEROSOL ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

AEROSOL ADHESIVE

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB76240
  • Mfr. Model # 76240
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1571
  • Shipping Weight 0.96 lbs

Product Details

Spray adhesive produces a quick tacking, water-resistant and non-wrinkling permanent or temporary bond, 11 oz. aerosol can.

Technical Specs

  • Item 11 oz. Aerosol Can
  • Application Labeling and Bonding, Splicing or Sealing of Paper, Cloth, Cardboard, Felt, Foam, Etc.
  • Colour Clear
  • Material Unknown
  • Size 11 oz.
  • Temp. Range Unknown
  • Type Unknown
  • Begins to Harden min.
  • Substrates Unknown
  • Tensile Strength Unknown
  • Shear Strength Unknown
  • Bonding Range Unknown
  • Characteristics Produces a Quick Tacking Permanent or Temporary Bond
  • VOC Content Unknown
  • Standards Unknown
  • Viscosity Unknown
  • Curing Time Quick
  • Specific Gravity Unknown
  • Functional Cure Unknown

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list