Skip Content
AEROSOL 2K EPOXY BEIGE PRIMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AEROSOL 2K EPOXY BEIGE PRIMER

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM247598
  • Mfr. Model # 247598
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1534
  • Shipping Weight 1.22 lbs

Product Details

A two component epoxy primer aerosol that provides epoxy protection enhancing the performance of any top coat in mild to severe environments. Ideal for hard-to-reach areas exposed to corrosion and chemicals. Direct-to-metal application.

Technical Specs

  • Coverage 8-12 sq. ft
  • Colour Beige
  • Item Spray Epoxy Primer
  • Dry Time 2 hr.
  • Net Weight 14.1 oz.
  • Exposure Conditions Mild to Severe
  • Dry Time Recoat 4-16 hr.
  • Dry Time Tack Free 15 min.
  • Resin Type Epoxy
  • Application Temperature 60 to 100 Degrees F
  • Features Aerosol
  • Base Type Solvent
  • Standards VOC and MIR Compliant
  • Paint Sub-Brand V2100 System
  • Paint Color Family Beiges
  • Paint and Primer Finish Gloss
  • Paint and Primer Sub Category Primers
  • Paint and Primer Surface Material Metal, Steel

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list