Skip Content
AERO TOTE PALLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AERO TOTE PALLET

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6923
  • Mfr. Model # 6923
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Case Quantity -
  • Includes -
  • Colour White
  • Finish -
  • Item Pallet for Tote Tub
  • Material Polyethylene
  • Temp. Range -20 to 150 Degrees F
  • Type Heavy-Duty Industrial
  • Load Capacity 800 lbs.
  • Design Modular
  • Resists Solvents and Chemicals
  • Stacking Capacity 1600 lbs.
  • Inside Bottom Depth 7"
  • Inside Bottom Width 32-3/4"
  • Standards -
  • Inside Bottom Length 37"
  • Outside Top Length 37"
  • Outside Top Depth 7"
  • Outside Top Width 32-3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List