Skip Content
AERIAL RESCUE-DESCENT SYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AERIAL RESCUE-DESCENT SYS

MILLER BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRARDS80Z7/80FTYL
  • Mfr. Model # ARDS80Z7/80FTYL
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Length 80 ft.
  • Item Rescue Device
  • Locking Anchorage Connection Hook Type Twist-Lock Carabiner
  • Tensile Strength 5600 lbs.
  • Locking Harness Connection Hook Type Manyard(R) Lanyard
  • Number of Legs 1
  • Standards OSHA
  • Weight Capacity 300 lb.
  • Line Material Kernmantle Rope
  • Braking System Friction
  • Strap Width 1"
  • Anchorage Hook Gate Opening 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List