Skip Content
AERATOR,VANDAL RESISTANT,FEMALE,0.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AERATOR,VANDAL RESISTANT,FEMALE,0.5

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZHR4
  • Mfr. Model # 2ZHR4
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Chrome
  • Item Aerator
  • Flow Rate (GPM) 0.5
  • Package Quantity 1
  • Type Vandal Resistant, Pressure-Compensating, Female Threads
  • Thread Size 55/64"
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List