Skip Content
AERATOR TOWABLE 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AERATOR TOWABLE 48IN

BILLY GOAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BGTAET48
  • Mfr. Model # AET48
  • UNSPSC # 27112015
  • CATALOGUE PAGE # N/A
  • Shipping Weight 336.0 lbs

Technical Specs

  • Item Lawn Aerator
  • Handle Transport With Footpad
  • Overall Depth 66"
  • Overall Width 48"
  • Overall Height 29"
  • Hitch Type Pull
  • Weight Capacity 160 lb.
  • Wheels Pneumatic
  • Frame Steel
  • Total Number of Spikes 48
  • Spike Wheel Type Straight Plug
  • Spike Wheel Material 4130 Low Alloy Steel
  • Number of Spike Wheels 6
  • Wheel Width 3-1/2"
  • Wheel Dia. 10"
  • Working Width 48"
  • Spike Dia. 3/4"
  • Aeration Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list