Skip Content
AERATOR,SMALL MALE,13/16-27 IN,2.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AERATOR,SMALL MALE,13/16-27 IN,2.2

NEOPERL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XGG9
  • Mfr. Model # 4XGG9
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Chrome
  • Package Quantity 1
  • Item Aerator
  • Thread Size 13/16-27
  • Standards -
  • Flow Rate 2.20 gpm
  • Thread Size Type Male
  • Flow Outlet Type Aerated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list